- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 88.5 % |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Phase | Three Phase |
| Motor Application | General Purpose |
| C Dimension | 15.157 in |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Full Load Amps | 6.9 |
| Hz | 60 Hz |
| Frame | 182/4T |
| HP | 7 1/2 |
| Weight | 74.241 LB |
| EAN or UPC | 79091586913266 |

