- AC Motor
- Cooling Tower Motor Application
- 7.5/1.75 hp
- 1800/900 rpm
- Three Phase
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 18.021 in |
| Motor Application | Cooling Tower |
| RPM | 2 rpm |
| Frame | 213T |
| Hz | 60 Hz |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 9.51 |
| Weight | 164.0 LB |
| EAN or UPC | 79090186790062 |

