- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 10 |
| Frame Material | Rolled Steel |
| Mounting | C-Face - Foot Mounted |
| RPM | 1200 rpm |
| Full Load Efficiency | 91.7 % |
| Frame | 254/6TC |
| C Dimension | 20.472 in |
| Full Load Amps | 11.1 |
| Weight | 225.247 LB |
| EAN or UPC | 7899058020787 |

