- AC Motor
- Cooling Tower Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Enclosure | TEAO |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Frame | 213/5T |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Motor Application | Cooling Tower |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Full Load Amps | 28.5 |
| HP | 10 |
| Weight | 183.0 LB |
| EAN or UPC | 79090185781184 |

