- AC Motor
- HVAC Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Amps | 12.2 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| HP | 10 |
| Motor Application | HVAC |
| C Dimension | 19.291 in |
| Input Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Frame | 213/5TC |
| Weight | 142.0 LB |
| EAN or UPC | 79092655304572 |

