- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Frame | 213/5JM |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 10 |
| Input Phase | Three Phase |
| Full Load Amps | 9.8 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| C Dimension | 20.433 in |
| Weight | 142.0 LB |
| EAN or UPC | 79093237943646 |

