- AC Motor
- HVAC Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Frame | 213/5TC |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| C Dimension | 16.575 in |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Frame Material | Rolled Steel |
| Motor Application | HVAC |
| Mounting | C-Face - Foot Mounted |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| HP | 10 |
| Full Load Amps | 12.4 |
| Weight | 149.0 LB |
| EAN or UPC | 79092655295122 |

