- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 10.2 |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| HP | 10 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame | 215TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 211.0 LB |
| EAN or UPC | 7892304607824 |

