- AC Motor
- Brake Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Amps | 11.6 |
| Hz | 60 Hz |
| C Dimension | 23.188 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Full Load Efficiency | 90.2 % |
| Service Factor | 1.25 |
| HP | 10 |
| Phase | Three Phase |
| Frame | 213/5T |
| Input Phase | Three Phase |
| Motor Application | Brake Motor |
| RPM | 3600 rpm |
| Weight | 238.0 LB |
| EAN or UPC | 79093222834706 |

