- AC Motor
- General Purpose Motor Application
- 15 hp
- 900/750 rpm
- Three Phase
| Mounting | Foot Mounted |
| HP | 15 |
| Motor Application | General Purpose |
| C Dimension | 27.638 in |
| RPM | 1.2 rpm |
| Full Load Amps | 19.5 |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60/50 Hz |
| Voltage Rating | 460/380-415/660-690 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 180L |
| Weight | 496.0 LB |
| EAN or UPC | 79092650394868 |

