- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Voltage Rating | 230/460 |
| HP | 15 |
| C Dimension | 26.407 in |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 284T |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Amps | 17.5 |
| Weight | 471.0 LB |
| EAN or UPC | 7894171898756 |

