- AC Motor
- Cooling Tower Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Voltage Rating | 200 |
| Hz | 60 Hz |
| Full Load Efficiency | 92.4 % |
| Motor Application | Cooling Tower |
| Full Load Amps | 41.4 |
| RPM | 1800 rpm |
| Frame | 254T |
| Input Phase | Three Phase |
| HP | 15 |
| C Dimension | 21.594 in |
| Weight | 317.0 LB |
| EAN or UPC | 79090185783164 |

