- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | TEAO |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Frame | 256Y |
| Full Load Efficiency | 92.4 % |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Mounting | Pad Mounted |
| HP | 15 |
| Full Load Amps | 18 |
| Phase | Three Phase |
| C Dimension | 22.205 in |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Weight | 256.0 LB |
| EAN or UPC | 7894171800247 |

