- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 14.4 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 92.4 % |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Frame | 254/6JP |
| HP | 15 |
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Weight | 334.0 LB |
| EAN or UPC | 79091586149818 |

