- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 200/400 |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| HP | 15 |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Frame | 254/6JP |
| RPM | 1800 rpm |
| Mounting | Footless - Vertical |
| Full Load Amps | 21.4 |
| Input Phase | Three Phase |
| Weight | 236.0 LB |
| EAN or UPC | 7899058022682 |

