- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| HP | 15 |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 14.7 |
| Input Phase | Three Phase |
| Frame | 254T |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 23.175 |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 575 |
| Weight | 337.0 LB |
| EAN or UPC | 7894171939558 |

