- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Service Factor | 1.25 |
| Phase | Three Phase |
| HP | 15 |
| Hz | 60 Hz |
| Full Load Amps | 17 |
| Input Phase | Three Phase |
| C Dimension | 21.346 in |
| Voltage Rating | 230/460 |
| Frame | 215HP |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | P-Base |
| Weight | 227.0 LB |
| EAN or UPC | 79093222860750 |

