- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Frame | 213/5JM |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Full Load Amps | 13.8 |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 20.158 in |
| HP | 15 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Footless - Vertical |
| Full Load Efficiency | 90.2 % |
| Phase | Three Phase |
| Weight | 154.0 LB |
| EAN or UPC | 79093222377012 |

