- AC Motor
- General Purpose Motor Application
- 20 hp
- 900 rpm
- Three Phase
| Frame | 284/6T |
| Mounting | Foot Mounted |
| HP | 20 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 28.2 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| C Dimension | 27.929 in |
| Voltage Rating | 230/460 |
| Service Factor | 1 |
| Hz | 60 Hz |
| RPM | 900 rpm |
| Input Phase | Three Phase |
| Weight | 556.0 LB |
| EAN or UPC | 79093222983688 |

