- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| Full Load Amps | 24.4 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| C Dimension | 27.305 in |
| Motor Application | Pump Duty |
| Mounting | P-Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Frame | 256HP |
| HP | 20 |
| Weight | 391.0 LB |
| EAN or UPC | 7894171227006 |

