- AC Motor
- Fire Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| HP | 20 |
| Frame Material | Rolled Steel |
| Full Load Amps | 23.7 |
| C Dimension | 20.472 in |
| Enclosure | ODP |
| Motor Application | Fire Pump |
| Mounting | C-Face - Foot Mounted |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254/6TC |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Weight | 192.641 LB |
| EAN or UPC | 79091587847690 |

