- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Mounting | P-Base |
| Frame | 284HPH |
| HP | 25 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| C Dimension | 30.344 in |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Full Load Amps | 29.5 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Weight | 572.0 LB |
| EAN or UPC | 79092655671940 |

