- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Service Factor | 1.25 |
| HP | 25 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Frame | 284/6T |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 27.929 in |
| Phase | Three Phase |
| Full Load Amps | 29.5 |
| Full Load Efficiency | 93.6 % |
| Weight | 481.0 LB |
| EAN or UPC | 7899146770006 |

