- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 20.472 in |
| Full Load Amps | 23.3 |
| Frame | 254/6TC |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| HP | 25 |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Weight | 218.418 LB |
| EAN or UPC | 79091586047398 |

