- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 324/6T |
| Full Load Efficiency | 93 % |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| HP | 30 |
| Full Load Amps | 28.6 |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Weight | 629.0 LB |
| EAN or UPC | 7891327139305 |

