- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| C Dimension | 27.929 in |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| HP | 30 |
| Frame | 284/6TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 35.1 |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Motor Application | Severe Duty |
| Weight | 489.0 LB |
| EAN or UPC | 7891327388703 |

