- AC Motor
- General Purpose Motor Application
- 50 hp
- 1200/1000 rpm
- Three Phase
| Service Factor | 1.25 |
| RPM | 1.2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| HP | 50 |
| Voltage Rating | 460/380-415/660-690 |
| Enclosure | TEFC |
| Full Load Efficiency | 94.1 % |
| Frame | 250S/M |
| Input Phase | Three Phase |
| C Dimension | 37.992 in |
| Full Load Amps | 58.8 |
| Weight | 1242.0 LB |
| EAN or UPC | 79090185462618 |

