- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load Efficiency | 92.4 % |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| C Dimension | 28.7 in |
| Frame | 284/6JM |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 36.6 |
| Service Factor | 1 |
| HP | 40 |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Weight | 586.0 LB |
| EAN or UPC | 79093223402720 |

