- AC Motor
- General Purpose Motor Application
- 60 hp
- 1200/1000 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 74.7 |
| Frame | 280S/M |
| RPM | 1.2 rpm |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| HP | 60 |
| Hz | 50/60 Hz |
| Service Factor | 1.25 |
| C Dimension | 42.165 in |
| Motor Application | General Purpose |
| Full Load Efficiency | 94.5 % |
| Voltage Rating | 460/380-415/660-690 |
| Weight | 1653.0 LB |
| EAN or UPC | 79092650400248 |

