- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 324/6TS |
| C Dimension | 29.616 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 50 |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Full Load Efficiency | 93 % |
| RPM | 3600 rpm |
| Full Load Amps | 56.1 |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Weight | 607.0 LB |
| EAN or UPC | 7891327133235 |

