- AC Motor
- General Purpose Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| HP | 60 |
| Full Load Efficiency | 94.5 % |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Efficiency Group | NEMA Premium® |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 39.73 in |
| Service Factor | 1.25 |
| Voltage Rating | 575 |
| Full Load Amps | 55.6 |
| Mounting | Foot Mounted |
| Frame | 404/5T |
| Weight | 1213.0 LB |
| EAN or UPC | 7891327056398 |

