- AC Motor
- General Purpose Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| C Dimension | 34.251 in |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Full Load Amps | 68.3 |
| Full Load Efficiency | 95 % |
| HP | 60 |
| Frame | 364/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Weight | 1036.0 LB |
| EAN or UPC | 7894171931330 |

