- AC Motor
- Pump Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 95.4 % |
| C Dimension | 37.94 in |
| Frame | 364/5HP |
| Full Load Amps | 82.3 |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | P-Base |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| HP | 75 |
| Weight | 1213.0 LB |
| EAN or UPC | 79092653820258 |

