- AC Motor
- HVAC Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 84.1 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Frame | 364/5T |
| Full Load Efficiency | 95.4 % |
| Motor Application | HVAC |
| Mounting | Foot Mounted |
| HP | 75 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Weight | 1044.0 LB |
| EAN or UPC | 7909158575367 |

