- AC Motor
- Crusher Duty Motor Application
- 100 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 444/5T |
| Voltage Rating | 460 |
| Full Load Amps | 127 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| RPM | 900 rpm |
| HP | 100 |
| Motor Application | Crusher Duty |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 45.157 in |
| Full Load Efficiency | 94.1 % |
| Service Factor | 1.25 |
| Weight | 2566.0 LB |
| EAN or UPC | 79093222826268 |

