- AC Motor
- General Purpose Motor Application
- 125 hp
- 900 rpm
- Three Phase
| Voltage Rating | 460 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 445/7T |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 125 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Amps | 151 |
| Motor Application | General Purpose |
| RPM | 900 rpm |
| Weight | 2242.0 LB |
| EAN or UPC | 7891327749030 |

