- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 125 hp
- 1200 rpm
| Voltage Rating | 230/460 |
| Full Load Efficiency | 95 % |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 45.157 in |
| Service Factor | 1.15 |
| Frame | 444/5T |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Full Load Amps | 143 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| HP | 125 |
| Mounting | Foot Mounted |
| Weight | 2041.0 LB |
| EAN or UPC | 7890355669174 |

