- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Mounting | Footless |
| Full Load Amps | 1.5 |
| Enclosure | TENV |
| Motor Application | Washdown Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Input Phase | Three Phase |
| Frame | 56C |
| Full Load Efficiency | 85.5 % |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Weight | 42.0 LB |

