- AC Motor
- Severe Duty Motor Application
- 250 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 96.8 % |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Full Load Amps | 286 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| C Dimension | 56.338 in |
| RPM | 1800 rpm |
| Frame | 447/9T |
| Input Phase | Three Phase |
| Efficiency Group | Super Premium Efficient |
| Phase | Three Phase |
| HP | 250 |
| Weight | 2718.0 LB |
| EAN or UPC | 7891327884878 |

