- AC Motor
- General Purpose Motor Application
- 350 hp
- 1800/1500 rpm
- Three Phase
| Full Load Efficiency | 96.2 % |
| Hz | 60/50 Hz |
| Full Load Amps | 399 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 355M/L |
| HP | 350 |
| Service Factor | 1.15 |
| Voltage Rating | 460/380-415/660-690 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Phase | Three Phase |
| C Dimension | 58.346 in |
| RPM | 1.2 rpm |
| Weight | 4230.0 LB |
| EAN or UPC | 79093222099136 |

