- AC Motor
- General Purpose Motor Application
- 300 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Input Phase | Three Phase |
| HP | 300 |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 95.8 % |
| Frame | 586/7 |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 356 |
| Weight | 4487.0 LB |
| EAN or UPC | 7891327429086 |

