- AC Motor
- General Purpose Motor Application
- 450 hp
- 1800/1500 rpm
- Three Phase
| Frame | 355M/L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 58.346 in |
| Full Load Efficiency | 96.5 % |
| Phase | Three Phase |
| HP | 450 |
| Enclosure | TEFC |
| RPM | 1.2 rpm |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Hz | 60/50 Hz |
| Motor Application | General Purpose |
| Voltage Rating | 460/380-415/660-690 |
| Mounting | Foot Mounted |
| Full Load Amps | 505 |
| Weight | 5022.0 LB |
| EAN or UPC | 79093223650534 |

