- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 450 hp
- 1200 rpm
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Full Load Amps | 532 |
| Frame | 586/7 |
| Voltage Rating | 460 |
| HP | 450 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Efficiency | 96.2 % |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Weight | 5248.0 LB |
| EAN or UPC | 7899058026574 |

