- AC Motor
- Explosion Proof Motor Application
- 30 hp
- 1500/1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Frame | 180M/L |
| Efficiency Group | Epact Efficient |
| RPM | 0.833333 rpm |
| Full Load Efficiency | 92.4 % |
| Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure | TEFC |
| Full Load Amps | 39.9 |
| Hz | 50/60 Hz |
| HP | 30 |
| Weight | 478.0 LB |
| EAN or UPC | 79093228909828 |

