- Trulock™ Medium-Face Crimped Wire Wheel
- 10 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Used With | Bench/Pedestal Grinders |
| Dia. | 10 in |
| Wire Material | Steel |
| Face Plate Thickness | 1 in |
| RPM [Max] | 3600 rpm |
| Arbor Diameter | 2 in |
| Trim Length | 2 in |
| Weight | 3.75 LB |
| Wire Size [Nom] | 0.0140 in |
| Used With | Bench/Pedestal Grinders |
| Dia. | 10 in |
| Wire Material | Steel |
| Face Plate Thickness | 1 in |
| RPM [Max] | 3600 rpm |
| Arbor Diameter | 2 in |
| Trim Length | 2 in |
| Weight | 3.75 LB |