- General-Duty Knot Wire Cup Brush
- 3 1/2 in Diameter
- Steel Wire Material
| Bristle Dia. | 0.02 in |
| Used With | Right-Angled Grinders |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3.5 in |
| Type | Arbor Hole Brush |
| RPM [Max] | 9000 rpm |
| Wire Material | Steel |
| Trim Length | 1 1/4 in |
| Weight | 1.0 LB |

