- Crimped Wire Radial Wheel Brush
- 1 1/2 in Diameter
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Trim Length | 3/8 in |
| Dia. | 1.5 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.75 LB |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Trim Length | 3/8 in |
| Dia. | 1.5 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.75 LB |