- Metal Chip Brush
- 1 1/4 in
features
- Small stiff wire brush
- Can be exposed to flames without burning
| Size | 1 1/4 in |
| Overall Length | 5.5 in |
| Bristle Dia. | 0.012 in |
| Brush Width | 1 1/4 in |
| Handle Type | Loop |
| Bristle Material | Steel |
| Type | Scratch Brush |
| Trim Length | 1 1/2 in |
| Weight | 0.1 LB |

