- Dope Brush
- Mixed Tampico
features
- With hanger for coating applications in drilling operations
| Overall Length | 16 in |
| Dia. | 3 in |
| Brush Length | 4 in |
| Bristle Material | Mixed Tampico |
| Weight | 0.42 LB |
| Overall Length | 16 in |
| Dia. | 3 in |
| Brush Length | 4 in |
| Bristle Material | Mixed Tampico |
| Weight | 0.42 LB |