- Bi-Level Scrub Brush
- Flagged White Polystyrene
features
- The bi-level design allows the brush to stay in contact with the work surface
- Can be used with flow-through handle #44319
| Type | Bi-Level Scrub |
| Trim Length | 2 3/4 in |
| Block Length | 10 in |
| Bristle Material | Flagged White Polystyrene |
| Block Material | Foam |
| Weight | 1.25 LB |

